- 2.13 in Outside Diameter
- Cartridge Style
| Collapse Burst (mm) | 149 |
| Collapse Burst (in) | 10.3 |
| Efficiency Beta | 25 Micron @ Beta 1000 |
| Media Type | Synthetic |
| Overall Length (mm) | 155.4 |
| Inner Diameter (mm) | 27.4 |
| I.D. | 1.08 in, 27.4 mm |
| O.D. | 2.13 in, 54 mm |
| Efficiency Beta 1000 | 25 micron |
| Outer Diameter (mm) | 54 |
| Overall Length (in) | 6.12 |
| Inner Diameter (in) | 1.08 |
| Outer Diameter (in) | 2.13 |
| Overall Length | 6.12 in, 155.4 mm |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Style | Cartridge |
| Weight | 0.4 LB |
| EAN or UPC | 742330975947 |
-
Prop 65


