- 3.72 in Outside Diameter
- Cartridge Style
| Outer Diameter (in) | 3.72 |
| Outer Diameter (mm) | 94.5 |
| I.D. | 1.9 in, 48.3 mm |
| Overall Length (mm) | 552.4 |
| Collapse Burst (in) | 10.3 |
| Inner Diameter (in) | 1.9 |
| Efficiency Beta 1000 | 5 micron |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Media Type | Synthetic |
| O.D. | 3.72 in, 94.5 mm |
| Collapse Burst (mm) | 149 |
| Inner Diameter (mm) | 48.3 |
| Overall Length (in) | 21.75 |
| Style | Cartridge |
| Overall Length | 21.75 in, 552.4 mm |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Weight | 3.14 LB |
| EAN or UPC | 742330984161 |
-
Prop 65


