- Fuel Filter
| Overall Length (in) | 26.46 |
| Inlet Size | 2 SAE 4 Bolt Code 61 |
| Family Name | W041 Series Hydraulic Filter |
| Overall Length (mm) | 672 |
| Outlet Size | 2 SAE 4 Bolt Code 61 |
| Bypass Valve | Yes |
| Bypass Valve Setting LR | 50.76 psi, 3.5 bar |
| Series | W041 |
| Filter Series | W041 |
| Bypass Valve Setting LR (PSI) | 51 psi |
| Bypass Valve Setting LR (BAR) | 3.5 bar |
| Overall Length | 26.46 in, 672 mm |
| Weight | 48.5 LB |
| EAN or UPC | 742330977729 |

