- 1 1/2 SAE 4 Bolt Code 61 Inlet Size
- 1 1/2 SAE 4 Bolt Code 61 Outlet Size
| Bypass Valve | Yes |
| Bypass Valve Setting LR (BAR) | 3.5 bar |
| Bypass Valve Setting LR (PSI) | 51 psi |
| Series | W620 |
| Bypass Valve Setting LR | 50.76 psi, 3.5 bar |
| Outlet Size | 1 1/2 SAE 4 Bolt Code 61 |
| Filter Series | W620 |
| Family Name | W620 Series Engine Cylinder Head Assembly |
| Inlet Size | 1 1/2 SAE 4 Bolt Code 61 |
| Weight | 15.3 LB |
| EAN or UPC | 742330977996 |

