- 3.82 in Outside Diameter
- Cartridge Style
| O.D. | 3.82 in, 97 mm |
| Outer Diameter (in) | 3.82 |
| Length (mm) | 147 |
| Outer Diameter (mm) | 97 |
| Length | 5.79 in, 147 mm |
| Length (in) | 5.79 |
| Style | Cartridge |
| Weight | 0.08 LB |
| EAN or UPC | 742330980736 |
-
Prop 65
| O.D. | 3.82 in, 97 mm |
| Outer Diameter (in) | 3.82 |
| Length (mm) | 147 |
| Outer Diameter (mm) | 97 |
| Length | 5.79 in, 147 mm |
| Length (in) | 5.79 |
| Style | Cartridge |
| Weight | 0.08 LB |
| EAN or UPC | 742330980736 |
Prop 65