- 10.39 in Overall Length
| Style | Electrical |
| Connector Style | Meri-Pack |
| Electrical Type | 6V - 30V DC |
| Contact Type | Closed |
| Bypass Valve | Yes |
| Series | HBK, HMK, FLK |
| Bypass Valve Setting LR | 50.76 psi, 3.5 bar |
| Overall Length | 10.39 in, 263.91 mm |
| Weight | 0.1 LB |
| EAN or UPC | 742330984109 |
-
Prop 65


