- Hydraulic Indicator Assembly
| Series | HMK03, HMK04/24, HMK05/25, FLK90, FLK110, FLK125 |
| Electrical Type | 6V - 30V DC |
| Contact Type | Open |
| Style | Electrical |
| Indicator Actuation | 40 psid |
| Connector Style | Weatherpack |
| Weight | 0.2 LB |
| EAN or UPC | 7423309877280 |
-
Prop 65


