- 1.59 in Inside Diameter
- 3.07 in Outside Diameter
| O.D. | 3.07 in, 78 mm |
| Inner Diameter (in) | 1.59 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Efficiency Beta 1000 | 12 micron |
| Collapse Burst (mm) | 290 |
| Inner Diameter (mm) | 40.4 |
| Outer Diameter (in) | 3.07 |
| I.D. | 1.59 in, 40.4 mm |
| Length | 9.21 in, 233.9 mm |
| Collapse Burst (in) | 20 |
| Outer Diameter (mm) | 78 |
| Length (in) | 9.21 |
| Length (mm) | 233.9 |
| Media Type | Synthetic |
| Collapse Burst | 290.08 psi, 20 bar |
| Style | Cartridge |
| Weight | 1.514 LB |
| EAN or UPC | 742330981900 |
-
Prop 65


