- 0.98 in Inside Diameter
- 2.68 in Outside Diameter
| Outer Diameter (mm) | 68 |
| Length | 10 in, 254 mm |
| Style | Cartridge |
| Outer Diameter (in) | 2.68 |
| I.D. | 0.98 in, 25 mm |
| Length (in) | 10 |
| Inner Diameter (in) | 0.98 |
| Inner Diameter (mm) | 25 |
| Overall Length | 10 in, 254 mm |
| Length (mm) | 254 |
| Media Type | Polypropylene |
| Efficiency 99% | 1 micron |
| O.D. | 2.68 in, 68 mm |
| Weight | 0.8 LB |
| EAN or UPC | 742330984574 |

