- 2.87 in Outside Diameter
- Cartridge Style
| Efficiency Beta 2 | 150 micron |
| I.D. | 1.51 in, 38.28 mm |
| Gasket OD (in) | 1.76 |
| Overall Length (in) | 9.56 |
| Collapse Burst (mm) | 150 |
| Inner Diameter (mm) | 38.28 |
| Gasket OD (mm) | 44.75 |
| Media Type | Wire Mesh |
| Outer Diameter (mm) | 73 |
| Outer Diameter (in) | 2.87 |
| Collapse Burst (in) | 10.34 |
| Gasket ID (in) | 1.48 |
| Inner Diameter (in) | 1.51 |
| Efficiency Beta | 150 Micron @ Beta 2 |
| O.D. | 2.87 in, 73 mm |
| Gasket ID (mm) | 37.69 |
| Overall Length (mm) | 242.7 |
| Collapse Burst | 149.97 psi, 10.34 bar |
| Gasket O.D. | 1.76 in, 44.75 mm |
| Style | Cartridge |
| Gasket I.D. | 1.48 in, 37.69 mm |
| Overall Length | 9.56 in, 242.7 mm |
| Weight | 1.1 LB |
| EAN or UPC | 742330984413 |
-
Prop 65


