- 4.46 in Outside Diameter
- Cartridge Style
| Inner Diameter (mm) | 68.6 |
| Collapse Burst (mm) | 290 |
| Efficiency Beta | 8 Micron @ Beta 1000 |
| O.D. | 4.46 in, 113.3 mm |
| Efficiency Beta 1000 | 8 micron |
| Gasket OD (mm) | 76.71 |
| Gasket ID (mm) | 66.04 |
| Overall Length (mm) | 792.5 |
| I.D. | 2.7 in, 68.6 mm |
| Bypass Valve Setting HR (BAR) | 44 bar |
| Gasket ID (in) | 2.6 |
| Collapse Burst (in) | 20 |
| Media Brand | Synteq™ |
| Inner Diameter (in) | 2.7 |
| Overall Length (in) | 31.2 |
| Outer Diameter (mm) | 113.3 |
| Gasket OD (in) | 3.02 |
| Media Type | Synteq |
| Bypass Valve Setting HR (PSI) | 3 psi |
| Outer Diameter (in) | 4.46 |
| Gasket I.D. | 2.6 in, 66.04 mm |
| Bypass Valve | Yes |
| Collapse Burst | 290.08 psi, 20 bar |
| Bypass Valve Setting HR | 43.51 psi, 3 bar |
| Gasket O.D. | 3.02 in, 76.71 mm |
| Style | Cartridge |
| Overall Length | 31.2 in, 792.5 mm |
| Weight | 8.4 LB |
| EAN or UPC | 742330982839 |
-
Prop 65


