- 2.2 in Outside Diameter
- Cartridge Style
| I.D. | 1 in, 25.5 mm |
| Collapse Burst (in) | 10.3 |
| Collapse Burst (mm) | 149 |
| Overall Length (in) | 4.61 |
| Gasket OD (mm) | 32.05 |
| Outer Diameter (mm) | 56 |
| Inner Diameter (mm) | 25.5 |
| Overall Length (mm) | 117.1 |
| Gasket ID (mm) | 24.99 |
| Media Type | Synthetic |
| Efficiency Beta 1000 | 12 micron |
| Gasket ID (in) | 0.98 |
| Outer Diameter (in) | 2.2 |
| O.D. | 2.2 in, 56 mm |
| Seal Material | Nitrile |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Gasket OD (in) | 1.26 |
| Inner Diameter (in) | 1 |
| Gasket O.D. | 1.26 in, 32.05 mm |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Style | Cartridge |
| Gasket I.D. | 0.98 in, 24.99 mm |
| Overall Length | 4.61 in, 117.1 mm |
| Weight | 0.378 LB |
| EAN or UPC | 742330984420 |
-
Prop 65


