- 2.81 in Overall Length
- Pop-Up Button
| Pressure Range [Max] | 1000 psi, 70 bar |
| Style | Visual |
| Reset Function | Auto |
| Type | Pop-Up Button |
| Indicator Actuation | 18 psid |
| Overall Length | 2.81 in, 71.3 mm |
| Series | HBK, HMK, HNK, FLK |
| Weight | 3.0 LB |
| EAN or UPC | 742330987988 |

