- 2.83 in Outside Diameter
- Cartridge Style
| Collapse Burst (in) | 10.3 |
| Collapse Burst (mm) | 149 |
| Outer Diameter (mm) | 72 |
| Inner Diameter (mm) | 27.9 |
| Efficiency Beta 1000 | 15 micron |
| Gasket ID (in) | 0.98 |
| Overall Length (in) | 4.89 |
| Maximum Operating Temperature | 107 °C |
| Overall Length (mm) | 124.2 |
| Length (in) | 4.78 |
| Length (mm) | 121.4 |
| Gasket ID (mm) | 24.99 |
| Media Brand | Synteq XP™ |
| Efficiency Beta | 15 Micron @ Beta 1000, 11.5 Micron @ Beta 200 |
| Outer Diameter (in) | 2.83 |
| Gasket OD (in) | 1.26 |
| Efficiency Beta 200 | 11.5 micron |
| Efficiency Test Std | ISO 16889 |
| I.D. | 1.1 in, 27.9 mm |
| O.D. | 2.83 in, 72 mm |
| Inner Diameter (in) | 1.1 |
| Length | 4.78 in, 121.4 mm |
| Primary Application | BOBCAT 6692337 |
| Gasket OD (mm) | 32.05 |
| Gasket I.D. | 0.98 in, 24.99 mm |
| Gasket O.D. | 1.26 in, 32.05 mm |
| Operating Temperature [Max] | 224.6 °F |
| Style | Cartridge |
| Overall Length | 4.89 in, 124.2 mm |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Weight | 0.44 LB |
| EAN or UPC | 7423309844060 |

