- 6.06 in Outside Diameter
- Cartridge Style
| Outer Diameter (mm) | 153.9 |
| Outer Diameter (in) | 6.06 |
| Efficiency Beta 1000 | 23 micron |
| Media Type | Synthetic |
| Inner Diameter (mm) | 90.2 |
| Collapse Burst (mm) | 150 |
| I.D. | 3.55 in, 90.2 mm |
| O.D. | 6.06 in, 153.9 mm |
| Overall Length (mm) | 500.1 |
| Overall Length (in) | 19.69 |
| Inner Diameter (in) | 3.55 |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Collapse Burst (in) | 10.34 |
| Style | Cartridge |
| Collapse Burst | 149.97 psi, 10.34 bar |
| Overall Length | 19.69 in, 500.1 mm |
| Weight | 5.8 LB |
| EAN or UPC | 742330985304 |

