- Hydraulic Indicator Assembly
| Style | Electrical |
| Contact Type | Open |
| Electrical Type | 8V - 24V DC |
| Indicator Actuation | 40 psid |
| Connector Style | Deutsch |
| Series | HMK, HNK, FLK, FPK |
| Weight | 0.1 LB |
| EAN or UPC | 742330987872 |
| Style | Electrical |
| Contact Type | Open |
| Electrical Type | 8V - 24V DC |
| Indicator Actuation | 40 psid |
| Connector Style | Deutsch |
| Series | HMK, HNK, FLK, FPK |
| Weight | 0.1 LB |
| EAN or UPC | 742330987872 |