- Reservoir Air Dryer
| Height | 3.5 in, 89 mm |
| Outlet Size | 1/4 NPT |
| Inlet Size | 1/4 NPT |
| Overall Length | 18.43 in, 468 mm |
| Width | 5.98 in, 152 mm |
| Weight | 5.1 LB |
| EAN or UPC | 742330988046 |
| Height | 3.5 in, 89 mm |
| Outlet Size | 1/4 NPT |
| Inlet Size | 1/4 NPT |
| Overall Length | 18.43 in, 468 mm |
| Width | 5.98 in, 152 mm |
| Weight | 5.1 LB |
| EAN or UPC | 742330988046 |