- 8.66 in Width
| Height | 48.31 in, 1227 mm |
| Inlet Size | 2 SAE 4 Bolt Code 61 |
| Width (in) | 8.66 |
| Bypass Valve Setting HR | 50.04 psi, 3.45 bar |
| Width | 8.66 in, 220 mm |
| Series | W041 |
| Bypass Valve | Yes |
| Filter Series | W041 |
| Length (mm) | 230 |
| Bypass Valve Setting HR (BAR) | 50 bar |
| Family Name | W041 Series Hydraulic Filter |
| Width (mm) | 220 |
| Height (mm) | 1227 |
| Bypass Valve Setting HR (PSI) | 3.45 psi |
| Length | 9.06 in, 230 mm |
| Outlet Size | 2 SAE 4 Bolt Code 61 |
| Height (in) | 48.31 |
| Length (in) | 9.06 |
| Weight | 85.0 LB |
| EAN or UPC | 742330986783 |

