- SAE-20 Inlet Size
- SAE-20 Outlet Size
| Bypass Valve Setting HR (BAR) | 50 bar |
| Length (in) | 4.76 |
| Outlet Size | SAE-20 |
| Height | 5.63 in, 143 mm |
| Bypass Valve Setting HR | 50.04 psi, 3.45 bar |
| Width | 6.57 in, 167 mm |
| Width (in) | 6.57 |
| Family Name | W620 Series Engine Cylinder Head Assembly |
| Width (mm) | 167 |
| Height (in) | 5.63 |
| Inlet Size | SAE-20 |
| Length | 4.76 in, 121 mm |
| Bypass Valve | Yes |
| Filter Series | W620 |
| Bypass Valve Setting LR (BAR) | 3.45 bar |
| Series | W620 |
| Bypass Valve Setting LR | 50.04 psi, 3.45 bar |
| Height (mm) | 143 |
| Bypass Valve Setting HR (PSI) | 3.45 psi |
| Length (mm) | 121 |
| Bypass Valve Setting LR (PSI) | 50 psi |
| Weight | 15.8 LB |
| EAN or UPC | 742330986912 |

