- M16 x 1.5 Inlet Size
- M16 x 1.5 Outlet Size
| Filter-to-Head Thread | 1-14 UN |
| Height (in) | 3.35 |
| Outlet Size | M16 x 1.5 |
| Width (in) | 3.75 |
| Height (mm) | 85.2 |
| Height | 3.35 in, 85.2 mm |
| Width (mm) | 95.2 |
| Length (in) | 4.52 |
| Thread Size | 1-14 UN |
| Inlet Size | M16 x 1.5 |
| Family Name | Engine Cylinder Head Assembly |
| Width | 3.75 in, 95.2 mm |
| Length | 4.52 in, 114.8 mm |
| Length (mm) | 114.8 |
| Weight | 1.6 LB |
| EAN or UPC | 7423302243594 |

