- 1 1/4 NPT Inlet Size
- 1 1/4 NPT Outlet Size
| Outlet Size | 1 1/4 NPT |
| Height (mm) | 94 |
| Bypass Valve Setting LR (BAR) | 1.03 bar |
| Thread Size | 1 1/4 BSP/G, 1 1/2-16 UN |
| Bypass Valve Setting LR (PSI) | 15 psi |
| Length (mm) | 136.8 |
| Height (in) | 3.7 |
| Series | SP50/60 |
| Length (in) | 5.39 |
| Inlet Size | 1 1/4 NPT |
| Length | 5.39 in, 136.8 mm |
| Height | 3.7 in, 94 mm |
| Bypass Valve Setting LR | 14.94 psi, 1.03 bar |
| Filter-to-Head Thread | 1 1/4 BSP/G & 1 1/2-16 UN |
| Family Name | SP50/60 Series Engine Cylinder Head Assembly |
| Filter Series | SP50/60 |
| Bypass Valve | Yes |
| Weight | 2.1 LB |
| EAN or UPC | 742330224915 |

