- 1 1/4 NPT Inlet Size
- 1 1/4 NPT Outlet Size
description
- Return line filters are used for general system protection. Return filters should be sized to handle the highest surge flows. Element selection is determined by the lowest requirement component in the system.
features
- Inline mounting
- Spin-on-style filter element
| Bypass Valve | Yes |
| Length (in) | 5.39 |
| Filter Series | SP50/60 |
| Thread Size | 1 1/4 BSP/G, 1 1/2-16 UN |
| Outlet Size | 1 1/4 NPT |
| Filter-to-Head Thread | 1 1/4 BSP/G & 1 1/2-16 UN |
| Height (mm) | 94 |
| Length | 5.39 in, 136.8 mm |
| Bypass Valve Setting LR | 24.95 psi, 1.72 bar |
| Inlet Size | 1 1/4 NPT |
| Max Flow GPM (Head Only) | 60 |
| Height (in) | 3.7 |
| Bypass Valve Setting LR (BAR) | 1.72 bar |
| Height | 3.7 in, 94 mm |
| Length (mm) | 136.8 |
| Bypass Valve Setting LR (PSI) | 25 psi |
| Series | SP50/60 |
| Family Name | SP50/60 Series Engine Cylinder Head Assembly |
| Weight | 2.205 LB |
| EAN or UPC | 742330224922 |

