- 1 1/4 NPT Inlet Size
- 1 1/4 NPT Outlet Size
| Filter Series | SP50/60 |
| Outlet Size | 1 1/4 NPT |
| Length | 5.39 in, 136.8 mm |
| Inlet Size | 1 1/4 NPT |
| Bypass Valve | NO |
| Series | SP50/60 |
| Length (in) | 5.39 |
| Length (mm) | 136.8 |
| Height (in) | 3.7 |
| Height (mm) | 94 |
| Thread Size | 1 1/4 BSP/G, 1 1/2-16 UN |
| Filter-to-Head Thread | 1 1/4 BSP/G & 1 1/2-16 UN |
| Height | 3.7 in, 94 mm |
| Family Name | SP50/60 Series Engine Cylinder Head Assembly |
| Weight | 2.205 LB |
| EAN or UPC | 742330224892 |

