- 1 5/8-12 UN Inlet Size
- 1 5/8-12 UN Outlet Size
description
- Return line filters are used for general system protection. Return filters should be sized to handle the highest surge flows. Element selection is determined by the lowest requirement component in the system.
features
- Inline mounting
- Spin-on-style filter element
| Outlet Size | 1 5/8-12 UN |
| Bypass Valve Setting LR | 24.95 psi, 1.72 bar |
| Thread Size | 1 1/4 BSP/G, 1 1/2-16 UN |
| Filter-to-Head Thread | 1 1/4 BSP/G & 1 1/2-16 UN |
| Height | 3.7 in, 94 mm |
| Length (mm) | 136.8 |
| Length (in) | 5.39 |
| Height (in) | 3.7 |
| Filter Series | SP50/60 |
| Bypass Valve Setting LR (PSI) | 25 psi |
| Family Name | SP50/60 Series Engine Cylinder Head Assembly |
| Height (mm) | 94 |
| Bypass Valve | Yes |
| Bypass Valve Setting LR (BAR) | 1.72 bar |
| Max Flow GPM (Head Only) | 60 |
| Length | 5.39 in, 136.8 mm |
| Inlet Size | 1 5/8-12 UN |
| Series | SP50/60 |
| Weight | 2.205 LB |
| EAN or UPC | 742330224953 |

