- M14 x 1.5 Inlet Size
- M14 x 1.5 Outlet Size
| Family Name | Engine Cylinder Head Assembly |
| Inlet Size | M14 x 1.5 |
| Height (mm) | 45.4 |
| Outlet Size | M14 x 1.5 |
| Width (in) | 3.54 |
| Width (mm) | 90 |
| Length (in) | 3.5 |
| Thread Size | 1-14 UN |
| Height (in) | 1.79 |
| Length | 3.5 in, 89 mm |
| Height | 1.79 in, 45.4 mm |
| Width | 3.54 in, 90 mm |
| Filter-to-Head Thread | 1-14 UN |
| Length (mm) | 89 |
| Weight | 1.3 LB |
| EAN or UPC | 7423302254934 |

