- 3.15 in Outside Diameter
- Water Separator Type
- 3.35 in Width
- Cartridge Style
| Width (in) | 3.35 |
| O.D. | 3.15 in, 80.1 mm |
| Length | 4.53 in, 115.1 mm |
| Style | Cartridge |
| Width (mm) | 85 |
| Efficiency Test Std | SAE J1985 |
| Efficiency 99% | 10 micron |
| Length (mm) | 115.1 |
| Width | 3.35 in, 85 mm |
| Outer Diameter (mm) | 80.1 |
| Length (in) | 4.53 |
| Outer Diameter (in) | 3.15 |
| Type | Water Separator |
| Weight | 0.3 LB |
| EAN or UPC | 7423309906676 |

