- 4.25 in Outside Diameter
- Secondary Type
- 1-14 UN Thread Size
- Spin-On Style
| O.D. | 4.25 in, 108 mm |
| Length (in) | 9.09 |
| Overall Length (mm) | 233 |
| Type | Secondary |
| Media Type | Cellulose, Meltblown |
| Gasket OD (mm) | 99 |
| Length | 9.09 in, 231 mm |
| Gasket I.D. | 3.54 in, 90 mm |
| Outer Diameter (mm) | 108 |
| Gasket OD (in) | 3.9 |
| Thread Size | 1-14 UN |
| Efficiency 99% | 10 micron |
| Style | Spin-On |
| Length (mm) | 231 |
| Gasket ID (mm) | 90 |
| Outer Diameter (in) | 4.25 |
| Gasket ID (in) | 3.54 |
| Gasket O.D. | 3.9 in, 99 mm |
| Overall Length (in) | 9.17 |
| Overall Length | 9.17 in, 233 mm |
| Weight | 2.26 LB |
| EAN or UPC | 742330990346 |
-
Prop 65


