- Hydraulic Indicator Assembly
| Indicator Actuation | 32 psid |
| Style | Visual, Electrical |
| Connector Style | Hirschmann |
| Seal Material | Viton |
| Reset Function | Auto |
| Weight | 0.7 LB |
| EAN or UPC | 742330989562 |
| Indicator Actuation | 32 psid |
| Style | Visual, Electrical |
| Connector Style | Hirschmann |
| Seal Material | Viton |
| Reset Function | Auto |
| Weight | 0.7 LB |
| EAN or UPC | 742330989562 |