- Pop-Up Button
- M20 x 1.5 Thread Size
| Type | Pop-Up Button |
| Indicator Actuation | 75 psid |
| Thread Size | M20 x 1.5 |
| Reset Function | Manual |
| Seal Material | Viton |
| Style | Visual |
| Weight | 0.5 LB |
| EAN or UPC | 742330989579 |
| Type | Pop-Up Button |
| Indicator Actuation | 75 psid |
| Thread Size | M20 x 1.5 |
| Reset Function | Manual |
| Seal Material | Viton |
| Style | Visual |
| Weight | 0.5 LB |
| EAN or UPC | 742330989579 |