- 2.92 in Outside Diameter
- Full-Flow
- M22 x 1.5 Thread Size
- Spin-On Style
| O.D. | 2.92 in, 74.2 mm |
| Gasket OD (mm) | 69.4 |
| Length (in) | 4.78 |
| Length | 4.78 in, 121.3 mm |
| Outer Diameter (in) | 2.92 |
| Outer Diameter (mm) | 74.2 |
| Length (mm) | 121.3 |
| Anti-Drainback Valve | Yes |
| Gasket ID (in) | 2.43 |
| Bypass Valve Setting LR (BAR) | 0.83 bar |
| Bypass Valve Setting LR (PSI) | 12 psi |
| Thread Size | M22 x 1.5 |
| Bypass Valve Setting HR (PSI) | 1.03 psi |
| Efficiency 50% | 21 micron |
| Bypass Valve Setting HR (BAR) | 15 bar |
| Primary Application | GMC 5184231AA |
| Gasket OD (in) | 2.73 |
| Gasket ID (mm) | 61.7 |
| Gasket O.D. | 2.73 in, 69.4 mm |
| Style | Spin-On |
| Bypass Valve | Yes |
| Bypass Valve Setting LR | 12.04 psi, 0.83 bar |
| Gasket I.D. | 2.43 in, 61.7 mm |
| Bypass Valve Setting HR | 14.94 psi, 1.03 bar |
| Type | Full-Flow |
| Weight | 0.632 LB |
| EAN or UPC | 7423309894560 |

