- 2.92 in Outside Diameter
- Full-Flow
- M22 x 1.5 Thread Size
- Spin-On Style
| Anti-Drainback Valve | Yes |
| Outer Diameter (in) | 2.92 |
| Gasket ID (in) | 2.4 |
| Gasket OD (mm) | 70 |
| Length | 4.04 in, 102.69 mm |
| Outer Diameter (mm) | 74.24 |
| Thread Size | M22 x 1.5 |
| Bypass Valve Setting LR (PSI) | 22 psi |
| Length (in) | 4.04 |
| Gasket ID (mm) | 61 |
| Bypass Valve Setting LR (BAR) | 1.5 bar |
| Gasket OD (in) | 2.76 |
| O.D. | 2.92 in, 74.24 mm |
| Length (mm) | 102.69 |
| Primary Application | FORD AA5Z6714A |
| Efficiency 50% | 6 micron |
| Bypass Valve Setting LR | 21.76 psi, 1.5 bar |
| Type | Full-Flow |
| Gasket I.D. | 2.4 in, 61 mm |
| Gasket O.D. | 2.76 in, 70 mm |
| Style | Spin-On |
| Weight | 0.72 LB |
| EAN or UPC | 742330989463 |

