- 3.66 in Outside Diameter
- M27 x 2 Thread Size
- Spin-On Style
| Length (mm) | 102 |
| Length (in) | 4.02 |
| Bypass Valve Setting LR (PSI) | 30 psi |
| Primary Application | CNH 87679598 |
| Outer Diameter (mm) | 93 |
| Gasket OD (mm) | 71.5 |
| Bypass Valve Setting HR (BAR) | 37 bar |
| O.D. | 3.66 in, 93 mm |
| Stand Pipe | Yes |
| Gasket ID (mm) | 61.5 |
| Bypass Valve Setting HR (PSI) | 2.55 psi |
| Bypass Valve Setting LR (BAR) | 2.07 bar |
| Thread Size | M27 x 2 |
| Media Type | Cellulose |
| Length | 4.02 in, 102 mm |
| Outer Diameter (in) | 3.66 |
| Gasket OD (in) | 2.81 |
| Gasket ID (in) | 2.42 |
| Gasket O.D. | 2.81 in, 71.5 mm |
| Bypass Valve Setting LR | 30.02 psi, 2.07 bar |
| Gasket I.D. | 2.42 in, 61.5 mm |
| Bypass Valve | Yes |
| Style | Spin-On |
| Bypass Valve Setting HR | 36.98 psi, 2.55 bar |
| Weight | 0.5 LB |
| EAN or UPC | 7423309943510 |
-
Prop 65


