- 2.2 in Outside Diameter
- Cartridge Style
| Inner Diameter (in) | 1 |
| Overall Length (mm) | 117.2 |
| Gasket ID (in) | 0.98 |
| Seal Material | Viton |
| Maximum Operating Temperature | 121 °C |
| I.D. | 1 in, 25.5 mm |
| Gasket OD (in) | 1.26 |
| Efficiency Beta | 8 Micron @ Beta 1000 |
| O.D. | 2.2 in, 56 mm |
| Outer Diameter (in) | 2.2 |
| Gasket OD (mm) | 32.05 |
| Inner Diameter (mm) | 25.5 |
| Outer Diameter (mm) | 56 |
| Gasket ID (mm) | 24.99 |
| Collapse Burst (in) | 31 |
| Overall Length (in) | 4.61 |
| Collapse Burst (mm) | 450 |
| Efficiency Beta 1000 | 8 micron |
| Overall Length | 4.61 in, 117.2 mm |
| Collapse Burst | 449.62 psi, 31 bar |
| Operating Temperature [Max] | 249.8 °F |
| Gasket I.D. | 0.98 in, 24.99 mm |
| Style | Cartridge |
| Gasket O.D. | 1.26 in, 32.05 mm |
| Weight | 0.441 LB |
| EAN or UPC | 742330225424 |
-
Prop 65


