- 4 in Outside Diameter
- Cartridge Style
| Inner Diameter 2 (mm) | 22.86 |
| Inner Diameter 2 (in) | 0.9 |
| Inner Diameter (mm) | 58.4 |
| Length (mm) | 235.7 |
| Outer Diameter (mm) | 101.6 |
| I.D. | 2.3 in, 58.4 mm |
| Outer Diameter (in) | 4 |
| Length | 9.28 in, 235.7 mm |
| Length (in) | 9.28 |
| O.D. | 4 in, 101.6 mm |
| Media Type | Wire Mesh |
| Inner Diameter (in) | 2.3 |
| Inner Diameter 2 | 0.9 in, 22.86 mm |
| Style | Cartridge |
| Weight | 2.2 LB |
| EAN or UPC | 7423302281114 |

