- 3.41 in Outside Diameter
| Length (in) | 5.54 |
| Outer Diameter (mm) | 86.6 |
| Length (mm) | 140.6 |
| Length | 5.54 in, 140.6 mm |
| O.D. | 3.41 in, 86.6 mm |
| Outer Diameter (in) | 3.41 |
| Weight | 0.661 LB |
| EAN or UPC | 7423302281800 |
| Length (in) | 5.54 |
| Outer Diameter (mm) | 86.6 |
| Length (mm) | 140.6 |
| Length | 5.54 in, 140.6 mm |
| O.D. | 3.41 in, 86.6 mm |
| Outer Diameter (in) | 3.41 |
| Weight | 0.661 LB |
| EAN or UPC | 7423302281800 |