- 2.81 in Overall Length
- Pop-Up Button
| Reset Function | Auto |
| Indicator Actuation | 11 psid |
| Series | SP50/60, HBK, HMK, HNK, FLK |
| Type | Pop-Up Button |
| Overall Length | 2.81 in, 71.3 mm |
| Style | Visual |
| Weight | 0.1 LB |
| EAN or UPC | 7423302297672 |
-
Prop 65


