- 3.66 in Outside Diameter
- Bypass Type
- 3/4-16 UN Thread Size
- Spin-On Style
| Length (in) | 9.17 |
| Gasket ID (in) | 2.44 |
| Length | 9.17 in, 232.8 mm |
| O.D. | 3.66 in, 93 mm |
| Gasket OD (in) | 2.83 |
| Length (mm) | 232.8 |
| Outer Diameter (mm) | 93 |
| Media Brand | Synteq XP™ |
| Gasket OD (mm) | 72 |
| Efficiency 99% | 5 micron |
| Media Type | Synteq XP |
| Outer Diameter (in) | 3.66 |
| Gasket ID (mm) | 62 |
| Thread Size | 3/4-16 UN |
| Bypass Valve | Yes |
| Type | Bypass |
| Style | Spin-On |
| Gasket O.D. | 2.83 in, 72 mm |
| Gasket I.D. | 2.44 in, 62 mm |
| Weight | 1.8 LB |
| EAN or UPC | 742330229965 |

