- 4.23 in Outside Diameter
- Full-Flow
- 1-16 UN Thread Size
- Spin-On Style
| Primary Application | NAVISTAR 1893553C2 |
| Gasket OD (mm) | 72 |
| Media Type | Cellulose |
| Bypass Valve Setting LR (PSI) | 18 psi |
| Gasket ID (in) | 2.44 |
| O.D. | 4.23 in, 107.5 mm |
| Bypass Valve Setting LR (BAR) | 1.24 bar |
| Thread Size | 1-16 UN |
| Bypass Valve Setting HR (BAR) | 22 bar |
| Bypass Valve Setting HR (PSI) | 1.51 psi |
| Efficiency 99% | 37 micron |
| Outer Diameter (in) | 4.23 |
| Gasket OD (in) | 2.83 |
| Outer Diameter (mm) | 107.5 |
| Gasket ID (mm) | 62 |
| Efficiency Test Std | ISO 4548-12 |
| Length | 9.09 in, 231 mm |
| Length (in) | 9.09 |
| Length (mm) | 231 |
| Type | Full-Flow |
| Gasket I.D. | 2.44 in, 62 mm |
| Bypass Valve Setting HR | 21.9 psi, 1.51 bar |
| Bypass Valve | Yes |
| Style | Spin-On |
| Bypass Valve Setting LR | 17.98 psi, 1.24 bar |
| Gasket O.D. | 2.83 in, 72 mm |
| Weight | 2.21 LB |
| EAN or UPC | 742330229323 |
-
Prop 65


