- Gauge
| O.D. | 1.64 in, 41.7 mm |
| Connector Location | Center Back |
| Thread Size | 1/8 NPT |
| Pressure Range [Max] | 100 psi, 6.9 bar |
| Weight | 0.14 LB |
| EAN or UPC | 742330230145 |
| O.D. | 1.64 in, 41.7 mm |
| Connector Location | Center Back |
| Thread Size | 1/8 NPT |
| Pressure Range [Max] | 100 psi, 6.9 bar |
| Weight | 0.14 LB |
| EAN or UPC | 742330230145 |