- Gauge
| Connector Location | Center Back |
| O.D. | 1.64 in, 41.7 mm |
| Pressure Range [Max] | 30 psi, 2.1 bar |
| Thread Size | 1/8 NPT |
| Weight | 0.1 LB |
| EAN or UPC | 742330230176 |
| Connector Location | Center Back |
| O.D. | 1.64 in, 41.7 mm |
| Pressure Range [Max] | 30 psi, 2.1 bar |
| Thread Size | 1/8 NPT |
| Weight | 0.1 LB |
| EAN or UPC | 742330230176 |