- 3.42 in Outside Diameter
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Outer Diameter (in) | 3.42 |
| Length (in) | 4.74 |
| Bypass Valve Setting LR (PSI) | 10 psi |
| Collapse Burst (in) | 10.3 |
| Outer Diameter (mm) | 86.87 |
| Maximum Operating Temperature | 121 °C |
| O.D. | 3.42 in, 86.87 mm |
| Efficiency Beta 1000 | 8 micron |
| Length (mm) | 120.4 |
| Bypass Valve Setting LR (BAR) | 0.72 bar |
| Length | 4.74 in, 120.4 mm |
| Seal Material | Viton |
| Collapse Burst (mm) | 149 |
| Media Brand | DT High-Performance |
| Bypass Valve | Yes |
| Bypass Valve Setting LR | 10.44 psi, 0.72 bar |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Operating Temperature [Max] | 249.8 °F |
| Weight | 0.0 LB |
| EAN or UPC | 7423302316540 |

