- 3.15 in Outside Diameter
- Cartridge Style
| Inner Diameter (in) | 1.98 |
| O.D. | 3.15 in, 80.1 mm |
| Seal Material | Nitrile |
| Length (in) | 16.58 |
| I.D. | 1.98 in, 50.3 mm |
| Media Type | Synthetic |
| Efficiency Beta 1000 | 12 micron |
| Outer Diameter (mm) | 80.1 |
| Length (mm) | 421.1 |
| Efficiency Test Std | ISO 16889 |
| Outer Diameter (in) | 3.15 |
| Length | 16.58 in, 421.1 mm |
| Collapse Burst (mm) | 145 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Inner Diameter (mm) | 50.3 |
| Collapse Burst (in) | 10 |
| Style | Cartridge |
| Collapse Burst | 145.04 psi, 10 bar |
| Weight | 0.7 LB |
| EAN or UPC | 742330231999 |

