- 3.85 in Outside Diameter
- Cartridge Style
| Efficiency Beta 1000 | 12 micron |
| Media Type | Synthetic |
| Collapse Burst (in) | 10 |
| Length (in) | 20.39 |
| Seal Material | Nitrile |
| Collapse Burst (mm) | 145 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Inner Diameter (in) | 2.47 |
| Length | 20.39 in, 517.9 mm |
| Outer Diameter (mm) | 97.7 |
| Outer Diameter (in) | 3.85 |
| Efficiency Test Std | ISO 16889 |
| Length (mm) | 517.9 |
| O.D. | 3.85 in, 97.7 mm |
| Inner Diameter (mm) | 62.7 |
| I.D. | 2.47 in, 62.7 mm |
| Collapse Burst | 145.04 psi, 10 bar |
| Style | Cartridge |
| Weight | 2.3 LB |
| EAN or UPC | 7423302320196 |

