- 2.12 in Outside Diameter
- Cartridge Style
| Collapse Burst (mm) | 149 |
| Seal Material | Viton |
| Inlet Diameter (mm) | 24.99 |
| Overall Length (mm) | 217.7 |
| Collapse Burst (in) | 10.3 |
| O.D. | 2.12 in, 53.9 mm |
| Inlet Diameter (in) | 0.98 |
| Media Type | Synthetic |
| Overall Length (in) | 8.57 |
| Efficiency Beta 1000 | 12 micron |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Outer Diameter (in) | 2.12 |
| Outer Diameter (mm) | 53.9 |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Inlet Diameter | 0.98 in, 24.99 mm |
| Style | Cartridge |
| Overall Length | 8.57 in, 217.7 mm |
| Weight | 0.7 LB |
| EAN or UPC | 742330236482 |

