Skip to content Skip to navigation menu
Hydraulic Filter Cartridge

P580623

Hydraulic Filter Cartridge
Item #117461195
  • 2.12 in Outside Diameter
  • Cartridge Style
Hydraulic Filter Cartridge
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.12 in Outside Diameter
  • Cartridge Style
O.D. 2.12 in, 53.9 mm
Inlet Diameter 1.73 in, 43.94 mm
Efficiency Beta 1000 5 micron
Style Cartridge
Overall Length 20.59 in, 522.99 mm
Media Type Synthetic
Seal Material Viton
Collapse Burst 149.39 psi, 10.3 bar
Weight 0.0 LB
EAN or UPC 742330237052
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison