- Lube Filter
| O.D. | 4.29 in, 109 mm |
| Length (in) | 9.57 |
| Length (mm) | 243 |
| Outer Diameter (mm) | 109 |
| Length | 9.57 in, 243 mm |
| Outer Diameter (in) | 4.29 |
| Weight | 1.058 LB |
| EAN or UPC | 742330233603 |
| O.D. | 4.29 in, 109 mm |
| Length (in) | 9.57 |
| Length (mm) | 243 |
| Outer Diameter (mm) | 109 |
| Length | 9.57 in, 243 mm |
| Outer Diameter (in) | 4.29 |
| Weight | 1.058 LB |
| EAN or UPC | 742330233603 |