- Lube Filter
| Gasket ID (in) | 0.39 |
| Length | 5.5 in, 139.8 mm |
| Inner Diameter (mm) | 31.5 |
| Outer Diameter (in) | 3.95 |
| Outer Diameter (mm) | 100.3 |
| Length (in) | 5.5 |
| Gasket ID (mm) | 10 |
| I.D. | 1.24 in, 31.5 mm |
| O.D. | 3.95 in, 100.3 mm |
| Length (mm) | 139.8 |
| Inner Diameter (in) | 1.24 |
| Gasket I.D. | 0.39 in, 10 mm |
| Weight | 0.661 LB |
| EAN or UPC | 742330233610 |

