- 4.72 in Outside Diameter
| Efficiency Beta 1000 | 12 micron |
| Overall Length | 10.65 in, 270.6 mm |
| I.D. | 1.53 in, 38.9 mm |
| Efficiency Beta 200 | 8 micron |
| Media Type | Synthetic |
| Seal Material | Nitrile |
| O.D. | 4.72 in, 119.9 mm |
| Inner Diameter 2 | 2.36 in, 59.9 mm |
| Bypass Valve | NO |
| Weight | 3.54 LB |
| EAN or UPC | 742330238493 |
-
Prop 65


