- 4.5 in Outside Diameter
- Cartridge Style
| Inner Diameter (in) | 2.2 |
| Outer Diameter (mm) | 114.3 |
| Media Type | Synthetic |
| Length | 23.56 in, 598.4 mm |
| Inner Diameter (mm) | 55.9 |
| Length (mm) | 598.4 |
| Length (in) | 23.56 |
| Seal Material | Viton |
| I.D. | 2.2 in, 55.9 mm |
| Efficiency Beta 1000 | 12 micron |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| O.D. | 4.5 in, 114.3 mm |
| Outer Diameter (in) | 4.5 |
| Style | Cartridge |
| Weight | 3.5 LB |
| EAN or UPC | 742330235751 |

