- 6.84 in Outside Diameter
- Cartridge Style
| O.D. | 6.84 in, 173.8 mm |
| Length | 8.88 in, 225.6 mm |
| Efficiency Beta 1000 | 5 micron |
| Length (mm) | 225.6 |
| Inner Diameter (in) | 4.22 |
| Media Brand | Synteq XP™ |
| Length (in) | 8.88 |
| Overall Length (in) | 9 |
| Inner Diameter (mm) | 107.3 |
| Media Type | Synteq XP |
| Outer Diameter (in) | 6.84 |
| Collapse Burst (mm) | 125 |
| Outer Diameter (mm) | 173.8 |
| Collapse Burst (in) | 8.6 |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Efficiency Test Std | ISO 16889 |
| I.D. | 4.22 in, 107.3 mm |
| Overall Length (mm) | 228.6 |
| Style | Cartridge |
| Overall Length | 9 in, 228.6 mm |
| Collapse Burst | 124.73 psi, 8.6 bar |
| Weight | 4.3 LB |
| EAN or UPC | 742330234112 |
-
Prop 65


